PowerXL DM1 Series Micro Drive, No ST0, APAC, 5.6A

Item #: 1862869

Cat #: DM1-345D6NB-N20B-AP

UPC: 786689349684

$ 767.00 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 5.6 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, APAC Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 5.6 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, APAC Region
Also known as: 786689349684, DM1-345D6NB-N20B-AP, CUTDM1345D6NBN20BA

Specifications

Phase: 3
IP/NEMA Rating: IP20
Volts AC: 400
Amps: 5.600
Family / Style: DM1
Type: No ST0
Phase: 3
Volts AC: 400
Family / Style: DM1
IP/NEMA Rating: IP20
Amps: 5.600
Type: No ST0