PowerXL DM1 Series Micro Drive, EMC, EMEA, 5.6A

Item #: 1862868

Cat #: DM1-345D6EB-S20S-EM

UPC: 786689349622

$ 932.55 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 5.6 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, EMEA Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 5.6 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, EMEA Region
Also known as: 786689349622, DM1-345D6EB-S20S-EM, CUTDM1345D6EBS20SE

Specifications

Phase: 3
IP/NEMA Rating: IP20
Volts AC: 400
Amps: 5.600
Type: EMC Filter
Family / Style: DM1
Phase: 3
Volts AC: 400
Type: EMC Filter
IP/NEMA Rating: IP20
Amps: 5.600
Family / Style: DM1