PowerXL DM1 Series Micro Drive, No ST0, EMC, EMEA, 5.6A

Item #: 1862866

Cat #: DM1-345D6EB-N20B-EM

UPC: 786689349592

$ 746.30 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 5.6 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, EMEA Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 5.6 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, EMEA Region
Also known as: 786689349592, DM1-345D6EB-N20B-EM, CUTDM1345D6EBN20BE

Specifications

Phase: 3
IP/NEMA Rating: IP20
Volts AC: 400
Amps: 5.600
Type: EMC Filter, No ST0
Family / Style: DM1
Phase: 3
Volts AC: 400
Type: EMC Filter, No ST0
IP/NEMA Rating: IP20
Amps: 5.600
Family / Style: DM1