PowerXL DM1 Series Micro Drive, No ST0, EMEA, 4.3A

Item #: 1862862

Cat #: DM1-344D3NB-N20B-EM

UPC: 786689349455

$ 646.90 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 4.3 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, EMEA Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 4.3 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, EMEA Region
Also known as: 786689349455, DM1-344D3NB-N20B-EM, CUTDM1344D3NBN20BE

Specifications

Phase: 3
Amps: 4.300
IP/NEMA Rating: IP20
Volts AC: 400
Family / Style: DM1
Type: No ST0
Phase: 3
IP/NEMA Rating: IP20
Family / Style: DM1
Amps: 4.300
Volts AC: 400
Type: No ST0