PowerXL DM1 Series Micro Drive, No ST0, APAC, 2.2A

Item #: 1862852

Cat #: DM1-342D2NB-N20B-AP

UPC: 786689349202

$ 505.86 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 2.2 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, APAC Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 2.2 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, APAC Region
Also known as: 786689349202, DM1-342D2NB-N20B-AP, CUTDM1342D2NBN20BA

Specifications

Phase: 3
IP/NEMA Rating: IP20
Volts AC: 400
Amps: 2.200
Family / Style: DM1
Type: No ST0
Phase: 3
Volts AC: 400
Family / Style: DM1
IP/NEMA Rating: IP20
Amps: 2.200
Type: No ST0