PowerXL DM1 Series Micro Drive, No ST0, APAC, 1.5A

Item #: 1862844

Cat #: DM1-341D5NB-N20B-AP

UPC: 786689348960

$ 465.29 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 1.5 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, APAC Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 1.5 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, APAC Region
Also known as: 786689348960, DM1-341D5NB-N20B-AP, CUTDM1341D5NBN20BA

Specifications

Phase: 3
IP/NEMA Rating: IP20
Volts AC: 400
Amps: 1.500
Family / Style: DM1
Type: No ST0
Phase: 3
Volts AC: 400
Family / Style: DM1
IP/NEMA Rating: IP20
Amps: 1.500
Type: No ST0