PowerXL DM1 Series Micro Drive, No ST0, EMC, EMEA, 1.5A

Item #: 1862840

Cat #: DM1-341D5EB-N20B-EM

UPC: 786689348878

$ 473.90 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 1.5 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, EMEA Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 1.5 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, EMEA Region
Also known as: 786689348878, DM1-341D5EB-N20B-EM, CUTDM1341D5EBN20BE

Specifications

Phase: 3
IP/NEMA Rating: IP20
Volts AC: 400
Amps: 1.500
Type: EMC Filter, No ST0
Family / Style: DM1
Phase: 3
Volts AC: 400
Type: EMC Filter, No ST0
IP/NEMA Rating: IP20
Amps: 1.500
Family / Style: DM1