PowerXL DM1 Series Micro Drive, EMC, APAC, 38A

Item #: 1862833

Cat #: DM1-34038EB-S20S-AP

UPC: 786689348595

$ 3791.24 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 38 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 38 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region
Also known as: 786689348595, DM1-34038EB-S20S-AP, CUTDM134038EBS20SA

Specifications

Phase: 3
Amps: 38
IP/NEMA Rating: IP20
Volts AC: 400
Type: EMC Filter
Family / Style: DM1
Phase: 3
IP/NEMA Rating: IP20
Type: EMC Filter
Amps: 38
Volts AC: 400
Family / Style: DM1