PowerXL DM1 Series Micro Drive, No ST0, EMC, EMEA, 38A

Item #: 1862832

Cat #: DM1-34038EB-N20B-EM

UPC: 786689348571

$ 3275.04 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 38 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, EMEA Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 38 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, EMEA Region
Also known as: 786689348571, DM1-34038EB-N20B-EM, CUTDM134038EBN20BE

Specifications

Phase: 3
Amps: 38
IP/NEMA Rating: IP20
Volts AC: 400
Type: EMC Filter, No ST0
Family / Style: DM1
Phase: 3
IP/NEMA Rating: IP20
Type: EMC Filter, No ST0
Amps: 38
Volts AC: 400
Family / Style: DM1