PowerXL DM1 Series Micro Drive, No ST0, EMC, APAC, 31A

Item #: 1862823

Cat #: DM1-34031EB-N20B-AP

UPC: 786689349585

$ 2701.69 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 31 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, APAC Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 31 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, APAC Region
Also known as: 786689349585, DM1-34031EB-N20B-AP, CUTDM134031EBN20BA

Specifications

Phase: 3
IP/NEMA Rating: IP20
Volts AC: 400
Amps: 31
Type: EMC Filter, No ST0
Family / Style: DM1
Phase: 3
Volts AC: 400
Type: EMC Filter, No ST0
IP/NEMA Rating: IP20
Amps: 31
Family / Style: DM1