PowerXL DM1 Series Micro Drive, EMEA, 23A

Item #: 1862822

Cat #: DM1-34023NB-S20S-EM

UPC: 786689349561

$ 2490.04 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 23 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, EMEA Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 23 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, EMEA Region
Also known as: 786689349561, DM1-34023NB-S20S-EM, CUTDM134023NBS20SE

Specifications

Phase: 3
Amps: 23
IP/NEMA Rating: IP20
Volts AC: 400
Family / Style: DM1
Phase: 3
IP/NEMA Rating: IP20
Family / Style: DM1
Amps: 23
Volts AC: 400