PowerXL DM1 Series Micro Drive, APAC, 16A

Item #: 1862813

Cat #: DM1-34016NB-S20S-AP

UPC: 786689349318

$ 1928.98 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 16 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 16 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region
Also known as: 786689349318, DM1-34016NB-S20S-AP, CUTDM134016NBS20SA

Specifications

Phase: 3
Amps: 16
IP/NEMA Rating: IP20
Volts AC: 400
Family / Style: DM1
Phase: 3
IP/NEMA Rating: IP20
Family / Style: DM1
Amps: 16
Volts AC: 400