PowerXL DM1 Series Micro Drive, No ST0, APAC, 16A

Item #: 1862811

Cat #: DM1-34016NB-N20B-AP

UPC: 786689349240

$ 1515.94 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 16 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, APAC Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 16 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, APAC Region
Also known as: 786689349240, DM1-34016NB-N20B-AP, CUTDM134016NBN20BA

Specifications

Phase: 3
Amps: 16
IP/NEMA Rating: IP20
Volts AC: 400
Family / Style: DM1
Type: No ST0
Phase: 3
IP/NEMA Rating: IP20
Family / Style: DM1
Amps: 16
Volts AC: 400
Type: No ST0