PowerXL DM1 Series Micro Drive, EMC, EMEA, 16A

Item #: 1862810

Cat #: DM1-34016EB-S20S-EM

UPC: 786689349189

$ 1753.86 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 16 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, EMEA Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 16 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, EMEA Region
Also known as: 786689349189, DM1-34016EB-S20S-EM, CUTDM134016EBS20SE

Specifications

Phase: 3
Amps: 16
IP/NEMA Rating: IP20
Volts AC: 400
Type: EMC Filter
Family / Style: DM1
Phase: 3
IP/NEMA Rating: IP20
Type: EMC Filter
Amps: 16
Volts AC: 400
Family / Style: DM1