PowerXL DM1 Series Micro Drive, No ST0, EMEA, 12A

Item #: 1862804

Cat #: DM1-34012NB-N20B-EM

UPC: 786689349011

$ 1287.81 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 12 A, Internal Brake Chopper, IP20, No ST0 And No Rthernet Communications, EMEA Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 12 A, Internal Brake Chopper, IP20, No ST0 And No Rthernet Communications, EMEA Region
Also known as: 786689349011, DM1-34012NB-N20B-EM, CUTDM134012NBN20BE

Specifications

Phase: 3
Amps: 12
IP/NEMA Rating: IP20
Volts AC: 400
Family / Style: DM1
Type: No ST0
Phase: 3
IP/NEMA Rating: IP20
Family / Style: DM1
Amps: 12
Volts AC: 400
Type: No ST0