PowerXL DM1 Series Micro Drive, EMC, EMEA, 12A

Item #: 1862802

Cat #: DM1-34012EB-S20S-EM

UPC: 786689348946

$ 1639.90 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 12 A, Internal EMC Filter, Internal Bake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, EMEA Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 12 A, Internal EMC Filter, Internal Bake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, EMEA Region
Also known as: 786689348946, DM1-34012EB-S20S-EM, CUTDM134012EBS20SE

Specifications

Phase: 3
Amps: 12
IP/NEMA Rating: IP20
Volts AC: 400
Type: EMC Filter
Family / Style: DM1
Phase: 3
IP/NEMA Rating: IP20
Type: EMC Filter
Amps: 12
Volts AC: 400
Family / Style: DM1