PowerXL DM1 Series Micro Drive, EMEA, 7.8A

Item #: 1862798

Cat #: DM1-327D8NB-S20S-EM

UPC: 786689348847

$ 795.51 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 7.8 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, EMEA Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 7.8 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, EMEA Region
Also known as: 786689348847, DM1-327D8NB-S20S-EM, CUTDM1327D8NBS20SE

Specifications

Phase: 3
IP/NEMA Rating: IP20
Volts AC: 400
Amps: 7.800
Family / Style: DM1
Type: No ST0
Phase: 3
Volts AC: 400
Family / Style: DM1
IP/NEMA Rating: IP20
Amps: 7.800
Type: No ST0