PowerXL DM1 Series Micro Drive, EMC, EMEA, 7.8A

Item #: 1862794

Cat #: DM1-327D8EB-S20S-EM

UPC: 786689348687

$ 860.03 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 7.8 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, EMEA Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 7.8 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, EMEA Region
Also known as: 786689348687, DM1-327D8EB-S20S-EM, CUTDM1327D8EBS20SE

Specifications

Phase: 3
Volts AC: 230
IP/NEMA Rating: IP20
Amps: 7.800
Type: EMC Filter
Family / Style: DM1
Phase: 3
IP/NEMA Rating: IP20
Type: EMC Filter
Volts AC: 230
Amps: 7.800
Family / Style: DM1