PowerXL DM1 Series Micro Drive, EMC, APAC, 7.8A

Item #: 1862793

Cat #: DM1-327D8EB-S20S-AP

UPC: 786689348670

$ 860.03 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 7.8 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 7.8 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region
Also known as: 786689348670, DM1-327D8EB-S20S-AP, CUTDM1327D8EBS20SA

Specifications

Phase: 3
Volts AC: 230
IP/NEMA Rating: IP20
Amps: 7.800
Type: EMC Filter
Family / Style: DM1
Phase: 3
IP/NEMA Rating: IP20
Type: EMC Filter
Volts AC: 230
Amps: 7.800
Family / Style: DM1