PowerXL DM1 Series Micro Drive, No ST0, APAC, 3A

Item #: 1862779

Cat #: DM1-323D0NB-N20B-AP

UPC: 786689351199

$ 489.29 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 3 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, APAC Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 3 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, APAC Region
Also known as: 786689351199, DM1-323D0NB-N20B-AP, CUTDM1323D0NBN20BA

Specifications

Phase: 3
Volts AC: 230
Amps: 3
IP/NEMA Rating: IP20
Family / Style: DM1
Type: No ST0
Phase: 3
Amps: 3
Family / Style: DM1
Volts AC: 230
IP/NEMA Rating: IP20
Type: No ST0