PowerXL DM1 Series Micro Drive, APAC, 1.6A

Item #: 1862773

Cat #: DM1-321D6NB-S20S-AP

UPC: 786689350499

$ 486.31 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 1.6 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 1.6 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region
Also known as: 786689350499, DM1-321D6NB-S20S-AP, CUTDM1321D6NBS20SA

Specifications

Phase: 3
Volts AC: 230
IP/NEMA Rating: IP20
Amps: 1.600
Family / Style: DM1
Phase: 3
IP/NEMA Rating: IP20
Family / Style: DM1
Volts AC: 230
Amps: 1.600