PowerXL DM1 Series Micro Drive, No ST0, APAC, 1.6A

Item #: 1862771

Cat #: DM1-321D6NB-N20B-AP

UPC: 786689350406

$ 436.78 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 1.6 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, APAC Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 1.6 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, APAC Region
Also known as: 786689350406, DM1-321D6NB-N20B-AP, CUTDM1321D6NBN20BA

Specifications

Phase: 3
Volts AC: 230
IP/NEMA Rating: IP20
Amps: 1.600
Family / Style: DM1
Phase: 3
IP/NEMA Rating: IP20
Family / Style: DM1
Volts AC: 230
Amps: 1.600