PowerXL DM1 Series Micro Drive, EMC, EMEA, 1.6A

Item #: 1862770

Cat #: DM1-321D6EB-S20S-EM

UPC: 786689351328

$ 534.32 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 1.6 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, EMEA Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 1.6 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, EMEA Region
Also known as: 786689351328, DM1-321D6EB-S20S-EM, CUTDM1321D6EBS20SE

Specifications

Phase: 3
Volts AC: 230
IP/NEMA Rating: IP20
Amps: 1.600
Type: EMC Filter
Family / Style: DM1
Phase: 3
IP/NEMA Rating: IP20
Type: EMC Filter
Volts AC: 230
Amps: 1.600
Family / Style: DM1