PowerXL DM1 Series Micro Drive, No ST0, EMC, EMEA, 1.6A

Item #: 1862768

Cat #: DM1-321D6EB-N20B-EM

UPC: 786689351304

$ 481.80 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 1.6 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, EMEA Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 1.6 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, EMEA Region
Also known as: 786689351304, DM1-321D6EB-N20B-EM, CUTDM1321D6EBN20BE

Specifications

Phase: 3
Volts AC: 230
IP/NEMA Rating: IP20
Amps: 1.600
Type: EMC Filter, No ST0
Family / Style: DM1
Phase: 3
IP/NEMA Rating: IP20
Type: EMC Filter, No ST0
Volts AC: 230
Amps: 1.600
Family / Style: DM1