
PowerXL DM1 Series Micro Drive, No ST0, EMC, APAC, 48A
Item #: 1862759
Cat #: DM1-32048EB-N20B-AP
UPC: 786689350727
$ 2634.13 EA
Company wide:
0
in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 48 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, APAC Region
Overview
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 48 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, APAC Region
Also known as: 786689350727, DM1-32048EB-N20B-AP, CUTDM132048EBN20BA
Specifications
| Phase: | 3 |
| Amps: | 48 |
| Volts AC: | 230 |
| IP/NEMA Rating: | IP20 |
| Type: | EMC Filter, No ST0 |
| Family / Style: | DM1 |
| Phase: | 3 |
| Volts AC: | 230 |
| Type: | EMC Filter, No ST0 |
| Amps: | 48 |
| IP/NEMA Rating: | IP20 |
| Family / Style: | DM1 |