PowerXL DM1 Series Micro Drive, APAC, 32A

Item #: 1862757

Cat #: DM1-32032NB-S20S-AP

UPC: 786689350703

$ 2012.76 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 32 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 32 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region
Also known as: 786689350703, DM1-32032NB-S20S-AP, CUTDM132032NBS20SA

Specifications

Phase: 3
Amps: 32
Volts AC: 230
IP/NEMA Rating: IP20
Family / Style: DM1
Phase: 3
Volts AC: 230
Family / Style: DM1
Amps: 32
IP/NEMA Rating: IP20