PowerXL DM1 Series Micro Drive, EMC, APAC, 32A

Item #: 1862752

Cat #: DM1-32032EB-S20S-AP

UPC: 786689350109

$ 2213.88 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 32 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 32 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region
Also known as: 786689350109, DM1-32032EB-S20S-AP, CUTDM132032EBS20SA

Specifications

Phase: 3
Amps: 32
Volts AC: 230
IP/NEMA Rating: IP20
Type: EMC Filter
Family / Style: DM1
Phase: 3
Volts AC: 230
Type: EMC Filter
Amps: 32
IP/NEMA Rating: IP20
Family / Style: DM1