PowerXL DM1 Series Micro Drive, No ST0, APAC, 25A

Item #: 1862748

Cat #: DM1-32025NB-N20B-AP

UPC: 786689349929

$ 1494.92 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 25 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, APAC Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 25 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, APAC Region
Also known as: 786689349929, DM1-32025NB-N20B-AP, CUTDM132025NBN20BA

Specifications

Phase: 3
Volts AC: 230
Amps: 25
IP/NEMA Rating: IP20
Family / Style: DM1
Type: No ST0
Phase: 3
Amps: 25
Family / Style: DM1
Volts AC: 230
IP/NEMA Rating: IP20
Type: No ST0