PowerXL DM1 Series Micro Drive, EMC, APAC, 25A

Item #: 1862746

Cat #: DM1-32025EB-S20S-AP

UPC: 786689351397

$ 1826.64 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 25 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 25 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region
Also known as: 786689351397, DM1-32025EB-S20S-AP, CUTDM132025EBS20SA

Specifications

Phase: 3
Volts AC: 230
Amps: 25
IP/NEMA Rating: IP20
Type: EMC Filter
Family / Style: DM1
Phase: 3
Amps: 25
Type: EMC Filter
Volts AC: 230
IP/NEMA Rating: IP20
Family / Style: DM1