PowerXL DM1 Series Micro Drive, EMEA, 17A

Item #: 1862743

Cat #: DM1-32017NB-S20S-EM

UPC: 786689351267

$ 1301.29 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 17 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, EMEA Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 17 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, EMEA Region
Also known as: 786689351267, DM1-32017NB-S20S-EM, CUTDM132017NBS20SE

Specifications

Phase: 3
Volts AC: 230
Amps: 17
IP/NEMA Rating: IP20
Family / Style: DM1
Phase: 3
Amps: 17
Family / Style: DM1
Volts AC: 230
IP/NEMA Rating: IP20