PowerXL DM1 Series Micro Drive, No ST0, APAC, 17A

Item #: 1862740

Cat #: DM1-32017NB-N20B-AP

UPC: 786689351144

$ 1172.24 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 17 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, APAC Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 17 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, APAC Region
Also known as: 786689351144, DM1-32017NB-N20B-AP, CUTDM132017NBN20BA

Specifications

Phase: 3
Volts AC: 230
Amps: 17
IP/NEMA Rating: IP20
Family / Style: DM1
Type: No ST0
Phase: 3
Amps: 17
Family / Style: DM1
Volts AC: 230
IP/NEMA Rating: IP20
Type: No ST0