PowerXL DM1 Series Micro Drive, No ST0, EMC, APAC, 17A

Item #: 1862734

Cat #: DM1-32017EB-N20B-AP

UPC: 786689350925

$ 1289.30 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 17 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, APAC Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 230 V, 17 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications, APAC Region
Also known as: 786689350925, DM1-32017EB-N20B-AP, CUTDM132017EBN20BA

Specifications

Phase: 3
Volts AC: 230
Amps: 17
IP/NEMA Rating: IP20
Type: EMC Filter, No ST0
Family / Style: DM1
Phase: 3
Amps: 17
Type: EMC Filter, No ST0
Volts AC: 230
IP/NEMA Rating: IP20
Family / Style: DM1