PowerXL DM1 Series Micro Drive, APAC, 7.8A

Item #: 1862724

Cat #: DM1-127D8NB-S20S-AP

UPC: 786689350536

$ 819.51 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 230 V, 7.8 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 230 V, 7.8 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region
Also known as: 786689350536, DM1-127D8NB-S20S-AP, CUTDM1127D8NBS20SA

Specifications

Volts AC: 230
Phase: 1
IP/NEMA Rating: IP20
Amps: 7.800
Family / Style: DM1
Volts AC: 230
IP/NEMA Rating: IP20
Family / Style: DM1
Phase: 1
Amps: 7.800