PowerXL DM1 Series Micro Drive, EMEA, 3A

Item #: 1862717

Cat #: DM1-123D0NB-S20S-EM

UPC: 786689350291

$ 559.84 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 230 V, 3 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, EMEA Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 230 V, 3 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, EMEA Region
Also known as: 786689350291, DM1-123D0NB-S20S-EM, CUTDM1123D0NBS20SE

Specifications

Volts AC: 230
Phase: 1
Amps: 3
IP/NEMA Rating: IP20
Family / Style: DM1
Volts AC: 230
Amps: 3
Family / Style: DM1
Phase: 1
IP/NEMA Rating: IP20