PowerXL DM1 Series Micro Drive, EMC, EMEA, 3A

Item #: 1862715

Cat #: DM1-123D0EB-S20S-EM

UPC: 786689350222

$ 615.39 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 230 V, 3 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, EMEA Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 230 V, 3 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, EMEA Region
Also known as: 786689350222, DM1-123D0EB-S20S-EM, CUTDM1123D0EBS20SE

Specifications

Volts AC: 230
Phase: 1
Amps: 3
IP/NEMA Rating: IP20
Type: EMC Filter
Family / Style: DM1
Volts AC: 230
Amps: 3
Type: EMC Filter
Phase: 1
IP/NEMA Rating: IP20
Family / Style: DM1