PowerXL DM1 Series Micro Drive, EMC, APAC, 1.6A

Item #: 1862710

Cat #: DM1-121D6EB-S20S-AP

UPC: 786689350079

$ 550.85 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 230 V, 1.6 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 230 V, 1.6 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region
Also known as: 786689350079, DM1-121D6EB-S20S-AP, CUTDM1121D6EBS20SA

Specifications

Volts AC: 230
Phase: 1
IP/NEMA Rating: IP20
Amps: 1.600
Type: EMC Filter
Family / Style: DM1
Volts AC: 230
IP/NEMA Rating: IP20
Type: EMC Filter
Phase: 1
Amps: 1.600
Family / Style: DM1