PowerXL DM1 Series Micro Drive, EMC, APAC, 11A

Item #: 1862704

Cat #: DM1-12017EB-S20S-AP

UPC: 786689349967

$ 1475.42 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 230 V, 17 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 230 V, 17 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region
Also known as: 786689349967, DM1-12017EB-S20S-AP, CUTDM112017EBS20SA

Specifications

Volts AC: 230
Phase: 1
Amps: 11
IP/NEMA Rating: IP20
Type: EMC Filter
Family / Style: DM1
Volts AC: 230
Amps: 11
Type: EMC Filter
Phase: 1
IP/NEMA Rating: IP20
Family / Style: DM1