PowerXL DM1 Series Micro Drive, APAC, 6.9A

Item #: 1862697

Cat #: DM1-116D9NB-S20S-AP

UPC: 786689351212

$ 812.03 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 115 V, 6.9 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 115 V, 6.9 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region
Also known as: 786689351212, DM1-116D9NB-S20S-AP, CUTDM1116D9NBS20SA

Specifications

Phase: 1
IP/NEMA Rating: IP20
Volts AC: 115
Amps: 6.900
Family / Style: DM1
Phase: 1
Volts AC: 115
Family / Style: DM1
IP/NEMA Rating: IP20
Amps: 6.900