PowerXL DM1 Series Micro Drive, EMC, EMEA, 6.9A

Item #: 1862696

Cat #: DM1-116D9EB-S20S-EM

UPC: 786689351113

$ 876.55 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 115 V, 6.9 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, EMEA Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 115 V, 6.9 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, EMEA Region
Also known as: 786689351113, DM1-116D9EB-S20S-EM, CUTDM1116D9EBS20SE

Specifications

Phase: 1
IP/NEMA Rating: IP20
Volts AC: 115
Amps: 6.900
Type: EMC Filter
Family / Style: DM1
Phase: 1
Volts AC: 115
Type: EMC Filter
IP/NEMA Rating: IP20
Amps: 6.900
Family / Style: DM1