
PowerXL DM1 Series Micro Drive, EMC, APAC, 4.8A
Item #: 1862695
Cat #: DM1-116D9EB-S20S-AP
UPC: 786689351106
$ 876.55 EA
Company wide:
0
in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 115 V, 6.9 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region
Overview
Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 115 V, 6.9 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region
Also known as: 786689351106, DM1-116D9EB-S20S-AP, CUTDM1116D9EBS20SA
Specifications
| Phase: | 1 |
| IP/NEMA Rating: | IP20 |
| Volts AC: | 115 |
| Amps: | 6.900 |
| Type: | EMC Filter |
| Family / Style: | DM1 |
| Phase: | 1 |
| Volts AC: | 115 |
| Type: | EMC Filter |
| IP/NEMA Rating: | IP20 |
| Amps: | 6.900 |
| Family / Style: | DM1 |