
PowerXL DM1 Series Micro Drive, APAC, 4.8A
Item #: 1862692
Cat #: DM1-114D8NB-S20S-AP
UPC: 786689350987
$ 630.39 EA
Company wide:
0
in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 115 V, 4.8 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region
Overview
Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 115 V, 4.8 A, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region
Also known as: 786689350987, DM1-114D8NB-S20S-AP, CUTDM1114D8NBS20SA
Specifications
| Phase: | 1 |
| IP/NEMA Rating: | IP20 |
| Volts AC: | 115 |
| Amps: | 4.800 |
| Family / Style: | DM1 |
| Phase: | 1 |
| Volts AC: | 115 |
| Family / Style: | DM1 |
| IP/NEMA Rating: | IP20 |
| Amps: | 4.800 |