PowerXL DM1 Series Micro Drive, EMC, APAC, 4.8A

Item #: 1862690

Cat #: DM1-114D8EB-S20S-AP

UPC: 786689350888

$ 693.44 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 115 V, 4.8 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 115 V, 4.8 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region
Also known as: 786689350888, DM1-114D8EB-S20S-AP, CUTDM1114D8EBS20SA

Specifications

Phase: 1
IP/NEMA Rating: IP20
Volts AC: 115
Amps: 4.800
Type: EMC Filter
Family / Style: DM1
Phase: 1
Volts AC: 115
Type: EMC Filter
IP/NEMA Rating: IP20
Amps: 4.800
Family / Style: DM1