PowerXL DM1 Series Micro Drive, EMC, APAC, 1.6A

Item #: 1862686

Cat #: DM1-113D0EB-S20S-AP

UPC: 786689350741

$ 609.38 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 115 V, 3 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 115 V, 3 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, APAC Region
Also known as: 786689350741, DM1-113D0EB-S20S-AP, CUTDM1113D0EBS20SA

Specifications

Phase: 1
IP/NEMA Rating: IP20
Volts AC: 115
Amps: 1.600
Type: EMC Filter
Family / Style: DM1
Phase: 1
Volts AC: 115
Type: EMC Filter
IP/NEMA Rating: IP20
Amps: 1.600
Family / Style: DM1