PowerXL DM1 Series Micro Drive, EMC, EMEA, 1.6A

Item #: 1862683

Cat #: DM1-111D6EB-S20S-EM

UPC: 786689350611

$ 544.85 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 115 V, 1.6 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, EMEA Region

Overview

Eaton PowerXL DM1 Series Micro Drive, Single-Phase, 115 V, 1.6 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard, EMEA Region
Also known as: 786689350611, DM1-111D6EB-S20S-EM, CUTDM1111D6EBS20SE

Specifications

Phase: 1
IP/NEMA Rating: IP20
Volts AC: 115
Amps: 1.600
Type: EMC Filter
Family / Style: DM1
Phase: 1
Volts AC: 115
Type: EMC Filter
IP/NEMA Rating: IP20
Amps: 1.600
Family / Style: DM1