Sustainable

PowerXL DM1 Series Micro Drive, EMC, 7.6A

Item #: 1862569
Cat #: DM1-347D6EB-S20S
UPC: 786689349882
$ 1,013.85 EA
Company wide:
48 in stock
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 7.6 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 7.6 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard
Also known as: 786689349882, DM1-347D6EB-S20S, CUTDM1347D6EBS20S

Specifications

Phase: 3
IP/NEMA Rating: IP20
Volts AC: 400
Amps: 7.600
Type: EMC Filter
Family / Style: DM1
Phase: 3
Volts AC: 400
Type: EMC Filter
IP/NEMA Rating: IP20
Amps: 7.600
Family / Style: DM1

Customer Reviews

No reviews for this product
(0)