Sustainable

PowerXL DM1 Series Micro Drive, EMC, 4.3A

Item #: 1862560
Cat #: DM1-344D3EB-S20S
UPC: 786689349363
$ 719.15 EA
Company wide:
26 in stock
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 4.3 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 4.3 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 And Ethernet I/P, Modbus TCP Onboard
Also known as: 786689349363, DM1-344D3EB-S20S, CUTDM1344D3EBS20S

Specifications

Phase: 3
Horsepower: 2
IP/NEMA Rating: IP20
Volts AC: 400
Type: EMC Filter
Amps: 4.3
Family / Style: DM1
Phase: 3
IP/NEMA Rating: IP20
Type: EMC Filter
Family / Style: DM1
Horsepower: 2
Volts AC: 400
Amps: 4.3

Customer Reviews

No reviews for this product
(0)