PowerXL DM1 Series Micro Drive, EMC, No ST0, 4.3A

Item #: 1862558

Cat #: DM1-344D3EB-N20B

UPC: 786689349295

$ 712.97 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 4.3 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 4.3 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications
Also known as: 786689349295, DM1-344D3EB-N20B, CUTDM1344D3EBN20B

Specifications

Phase: 3
Amps: 4.300
IP/NEMA Rating: IP20
Volts AC: 400
Type: EMC Filter, No ST0
Family / Style: DM1
Phase: 3
IP/NEMA Rating: IP20
Type: EMC Filter, No ST0
Amps: 4.300
Volts AC: 400
Family / Style: DM1