PowerXL DM1 Series Micro Drive, EMC, No ST0, 2.2A

Item #: 1862554

Cat #: DM1-342D2EB-N20B

UPC: 786689349059

$ 555.91 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 2.2 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 2.2 A, Internal EMC Filter, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications
Also known as: 786689349059, DM1-342D2EB-N20B, CUTDM1342D2EBN20B

Specifications

Phase: 3
IP/NEMA Rating: IP20
Volts AC: 400
Amps: 2.200
Type: EMC Filter, No ST0
Family / Style: DM1
Phase: 3
Volts AC: 400
Type: EMC Filter, No ST0
IP/NEMA Rating: IP20
Amps: 2.200
Family / Style: DM1