PowerXL DM1 Series Micro Drive, No ST0, 1.5A

Item #: 1862552

Cat #: DM1-341D5NB-N20B

UPC: 786689348953

$ 430.83 EA
Company wide:
0 in stock
Documents & Guides
Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 1.5 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications

Overview

Eaton PowerXL DM1 Series Micro Drive, Three-Phase, 400 V, 1.5 A, Internal Brake Chopper, IP20, No ST0 And No Ethernet Communications
Also known as: 786689348953, DM1-341D5NB-N20B, CUTDM1341D5NBN20B

Specifications

Phase: 3
IP/NEMA Rating: IP20
Volts AC: 400
Amps: 1.500
Family / Style: DM1
Type: No ST0
Phase: 3
Volts AC: 400
Family / Style: DM1
IP/NEMA Rating: IP20
Amps: 1.500
Type: No ST0