PowerXL DM1 Series Micro Drive, EMC, 1.5A

Item #: 1862551

Cat #: DM1-341D5EB-S20S

UPC: 786689348885

$ 568.87 EA
Company wide:
1 in stock
Documents & Guides
Eaton PowerXL DM1 Micro Variable Frequency Drive, Three-Phase, 400 V, 1.5 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 and Ethernet I/P, Modbus TCP Onboard

Overview

Eaton PowerXL DM1 Micro Variable Frequency Drive, Three-Phase, 400 V, 1.5 A, Internal EMC Filter, Internal Brake Chopper, Multi Segment LCD Display, IP20, ST0 SIL2 and Ethernet I/P, Modbus TCP Onboard
Also known as: 786689348885, DM1-341D5EB-S20S, CUTDM1341D5EBS20S

Specifications

Phase: 3
Amps: 11
IP/NEMA Rating: IP20
Horsepower: 0.500
Phase: 3
IP/NEMA Rating: IP20
Amps: 11
Horsepower: 0.500